Shop All Decorative Light Bulbs
Satco
25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded
Mfr # S3711
Zoro # G0964469
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Bulb Finish Clear
- Light Bulb Dia. 0.81 in.
- Voltage 130V
- Max Overall Bulb Length 5.38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3711
- Zoro # G0964469
- UPC # 045923037115
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 0.81 in. |
Max Overall Bulb Length | 5.38 in. |
Details
Item | Bulb,Incandescent,25W,T6 1/2,Bayonet Dou |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Voltage | 130V |
Dimmable | Yes |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,T6 1/2,Bayonet Dou
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE BALLAST FLURCNT 40W 2LGT (RELB2S40N35I)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M3-Rn-T8-1Ll-A-277 (M3-RN-T8-1LL-A-277)
- ILC Replacement for Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S LOCTITE)
- LUMAPRO CFL Ballast, Electronic, 56W, 120/277V (4KGJ9)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack (S3791)
- SATCO Bulb, Incandescent, 25W, T8, Candelabra Base, Sign & Indicator, 10PK (S3907)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- SATCO 20 W T6 1/2 Incandescent - Frost - 1500 Hours - 140L - Intermediate Base - 130V (S3281)
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- Satco Decorative Light Bulbs