Shop All Decorative Light Bulbs
Satco
25 W S11 Incandescent - Clear - 1500 Hours - 210L - Intermediate Base
Mfr # S3630
Zoro # G0964347
Sold in multiples of 9 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1.38 in.
- Voltage 0
- Max Overall Bulb Length 2.38 in.
- Bulb Finish Clear
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3630
- Zoro # G0964347
- UPC # 045923036309
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in. |
Max Overall Bulb Length | 2.38 in. |
Details
Item | Bulb,Incandescent,25W,S11,Intermediate B |
Voltage | 0 |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Amps | 0 |
Description
Bulb,Incandescent,25W,S11,Intermediate B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Tactical Flashlight, 1 Mile Beam (K-N1MILE-6)
- AVEN Machine Task Light, IP67, LED, 578lm (26600-510)
- FEIT ELECTRIC 4' Motion Shop Light (SHOP4/840/25/MOT/BAT)
- PROMIER PRODUCTS COB LED LGTD Magnifier (LA-MAGCLM-6/12)
- SATCO Bulb, Incandescent, 25W, T8, Intermediate Base, Sign & Indicator (S4720)
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack (S3731)
- SATCO 60 W G40 Incandescent - Gloss White - 4000 Hours - 550L - Medium Base - 120V (S3002)
- SATCO 60 W T8 Incandescent - Clear - 2000 Hours - 425L - Medium Base - 130V (S2978)
- SATCO 120 W PAR38 Incandescent - Clear - 2000 Hours - 1740L - Side Prong Base - 120V (S4802)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - Intermediate Base - 130V (S3222)
- Satco Decorative Light Bulbs