Shop All Decorative Light Bulbs
Satco
25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack
Mfr # S3744
Zoro # G0964268
product price: $2.79
/pk 2, $1.40/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Voltage 120V
- Light Bulb Dia. 1.5 in.
- Max Overall Bulb Length 4.94 in.
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3744
- Zoro # G0964268
- UPC # 045923037443
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.5 in. |
Max Overall Bulb Length | 4.94 in. |
Details
Item | Bulb,Incandescent,25W,HX10.5,Candel,Package Quantity 2 |
Dimmable | Yes |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Product Type | Bulb,Incandescent,25W,HX10.5,Candel,Package Quantity 2 |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,HX10.5,Candel,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY LIGHT BULB / LAMP)
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4020ew)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/835/ECO)
- SATCO 25 W - Incandescent - S11 - Clear - 1500 Hours - 220L - Intermediate Base - 120V - Carded (S3718)
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- SATCO 2.8 W miniature - T3 1/4 - 3000 Hours - Miniature Bayonet Base - 14V (S7073)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 120V - 2-Pack (S3782)
- Satco Decorative Light Bulbs