Shop All Decorative Light Bulbs
Satco
25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 130V
Mfr # A3647
Zoro # G0964189
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 4.38 in.
- Dimmable Yes
- Light Bulb Dia. 3.13 in.
- Voltage 130V
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # A3647
- Zoro # G0964189
- UPC # 045923036477
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.38 in. |
Light Bulb Dia. | 3.13 in. |
Details
Item | Bulb,Incandescent,25W,G25,Medium Base |
Dimmable | Yes |
Voltage | 130V |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,G25,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT-LITE High Lumen 40W/5200LM LED COB bulb (GT-CTB-40A)
- ILC Replacement for Light Bulb / Lamp Mvr100/u/med replacement light bulb lamp (MVR100/U/MED LIGHT BULB / LAMP)
- ILC Replacement for Emperor Aquatics 200150 replacement light bulb lamp (200150 EMPEROR AQUATICS)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V (S3390)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- SATCO 60 W T8 Incandescent - Clear - 2000 Hours - 425L - Medium Base - 130V (S2978)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 2500 Hours - 193L - Candelabra Base - 130V (A3685)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V - 2-Pack (S3774)
- Satco Decorative Light Bulbs