Shop All Decorative Light Bulbs
Satco
25 W G18 1/2 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V
Mfr # S3887
Zoro # G0964198
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 3.5 in.
- Bulb Beam Angle 360
- Bulb Finish Clear
- Voltage 120V
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3887
- Zoro # G0964198
- UPC # 045923038877
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.5 in. |
Light Bulb Dia. | 2.31 in. |
Details
Item | Bulb,Incandescent,25W,G18 1/2,Medium Bas |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Voltage | 120V |
Dimmable | Yes |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,G18 1/2,Medium Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- SIMPLE DESIGNS Petite Mid Century Table Lamp, Light Wood and White (LT2078-LWW)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23795-16PK)
- SATCO 40 W A19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2412)
- SATCO 40 W R14 Stubby Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3602)
- SATCO 25 W CA9 1/2 Incandescent - Clear - 2500 Hours - 212L - Candelabra Base - 120V (S4465)
- SATCO 60 W T9 Incandescent - Clear - 3000 Hours - 230L - Medium Base - 120V (S2422)
- SATCO 10 W G12 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3833)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V (S3608)
- ILC Replacement for Westinghouse 03338 replacement light bulb lamp (03338 WESTINGHOUSE)
- Satco Decorative Light Bulbs