Shop All Incandescent Light Bulbs
Satco
25 W G16.5 Decorative Incandescent Bulb E12 (Candelabra) Soft White 2 pk
Mfr # S3753
Zoro # G306432175
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G16.5
- Bulb Base Type E12; Candelabra
- Watts 25W
- Lighting Technology Incandescent
- Bulb Color Temp. Warm White; 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3753
- Zoro # G306432175
- UPC # 45923037535
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G16.5 |
Bulb Base Type | E12; Candelabra |
Watts | 25W |
Lighting Technology | Incandescent |
Bulb Color Temp. | Warm White; 2700K |
Dimmable | Yes-Dimmable |
Bulb Finish | Satin White |
Bulb Amps | 0.208A |
Color Rendering Index | 100 |
Product Type | Globe |
Beam Spread | 360 Degrees |
Features | Lensed Lamp |
Lamp Filament | C-7A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11975 (S11975)
- LEVITON Socket Push Chn 660W (06098-0PG)
- PROGRESS LIGHTING Nightsaver Lamp Shield, Black (P8709-31)
- HHIP 5 Watt Waterproof LED Universal Arm Work Light (8401-0463)
- SATCO 25 W B11 Decorative Incandescent Bulb E26 (Medium) Soft White 2 pk (S3734)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- SATCO 15 W A15 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk (S3949)
- SATCO 25 W A19 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk (S6050)
- SATCO 5 W C7 Decorative Incandescent Bulb E12 (Candelabra) Warm White 2 pk (S4520)
- SATCO 25 W CA8 Decorative Incandescent Bulb E12 (Candelabra) Warm White 2 pk (S3774)
- ILC Replacement for Sylvania 18044 replacement light bulb lamp (18044 SYLVANIA)
- Satco Incandescent Light Bulbs