Shop All Decorative Light Bulbs
Satco
25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V
Mfr # A3925
Zoro # G0964103
product price: $0.83
/ea
Sold in multiples of 11 for $9.13
$9.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Max Overall Bulb Length 3 in.
- Light Bulb Dia. 2.06 in.
- Voltage 130V
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # A3925
- Zoro # G0964103
- UPC # 045923039256
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3 in. |
Light Bulb Dia. | 2.06 in. |
Details
Item | Bulb,Incandescent,25W,G16 1/2,Candelabra |
Dimmable | Yes |
Voltage | 130V |
Bulb Beam Angle | 360 |
Bulb Finish | Satin White |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,G16 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Vapor Tight Fixture, 136W, 15000 lm, 4000K (LXEM8-40VL-RFA-EDU)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 60 In Arm (24K345)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32N35I)
- SATCO 100 W BR38 Incandescent - Red - 2000 Hours - Medium Base - 120V (S4424)
- SATCO 40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3818)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 2500 Hours - 300/225L - Medium Base - 130/120V (S3720)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, General Service (S3811)
- SATCO 25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V (A3678)
- Satco Decorative Light Bulbs