Shop All Decorative Light Bulbs
Satco
25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V
Mfr # S3825
Zoro # G0964049
product price: $0.76
/ea
Sold in multiples of 11 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Dimmable Yes
- Max Overall Bulb Length 3 in.
- Light Bulb Dia. 2.06 in.
- Watts 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3825
- Zoro # G0964049
- UPC # 045923038259
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3 in. |
Light Bulb Dia. | 2.06 in. |
Details
Item | Incandescent Bulb |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Watts | 25 W |
Voltage | 120V |
Bulb Shape | G16 |
Bulb Finish | Satin White |
Bulb Amps | 0.208A |
Description
Incandescent Bulb, Bulb Shape G16, Watts 25 W, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon F21/2d/835/4p replacement light bulb lamp (F21/2D/835/4P ATHALON)
- ILC Replacement for Regent Mx1pcw replacement light bulb lamp (MX1PCW REGENT)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835XP/6/ECO)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 230V (S3989)
- SATCO 25 W R14 Stubby Incandescent - Clear - 1500 Hours - 135L - Medium Base - 120V (S3601)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 2-Pack (S3797)
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- SATCO 75 W A19 Incandescent - Black - 480 Hours - Medium Base - 120V (S3920)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- ILC Replacement for Edison 60W Edison Bulb replacement light bulb lamp (60W EDISON BULB EDISON)
- Satco Decorative Light Bulbs