Shop All Decorative Light Bulbs
Satco
25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V
Mfr # S3841
Zoro # G0964234
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Gloss White
- Max Overall Bulb Length 3.25 in.
- Light Bulb Dia. 2.06 in.
- Bulb Beam Angle 360
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3841
- Zoro # G0964234
- UPC # 045923038419
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.25 in. |
Light Bulb Dia. | 2.06 in. |
Details
Item | Bulb,Incandescent,25W,G16 1/2,Medium Bas |
Bulb Finish | Gloss White |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Voltage | 120V |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,G16 1/2,Medium Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Ballast, Replacement For Ult, C340I277Rh (C340I277RH)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- JANDORF CANOPY KIT 5"" BLANK WHT (60218)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- SATCO 25 W G18 1/2 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3887)
- SATCO 25 W - Incandescent - S11 - Clear - 1500 Hours - 220L - Intermediate Base - 120V - Carded (S3718)
- SATCO 15 W S11 Incandescent - Clear - 1500 Hours - 100L - Intermediate Base - 120V (S3628)
- SATCO 10 W G12 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3836)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- LUMAPRO Miniature Fluorescent Bulb, 435 lm, 8.0W (475G29)
- Satco Decorative Light Bulbs