Shop All Decorative Light Bulbs
Satco
25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 175L - Candelabra Base - 120V
Mfr # S3260
Zoro # G0964119
Sold in multiples of 10 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 2.06 in.
- Dimmable Yes
- Bulb Finish Gloss White
- Bulb Beam Angle 360
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3260
- Zoro # G0964119
- UPC # 045923032608
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.06 in. |
Max Overall Bulb Length | 3 in. |
Details
Item | Bulb,Incandescent,25W,G16 1/2,Candelabra |
Dimmable | Yes |
Bulb Finish | Gloss White |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,G16 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- ILC Replacement For HIKARI JD 130V 100W MC E11 (JD 130V 100W MC E11)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- SATCO 10 W G12 1/2 Incandescent - Transparent Green - 1500 Hours - Candelabra Base - 120V (S3835)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, General Service (S3811)
- SATCO 20 W T9 Incandescent - Clear - 3000 Hours - 80L - Medium Base - 120V (S2415)
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- Satco Decorative Light Bulbs