Shop All Decorative Light Bulbs
Satco
25 W F15 Incandescent - White - 1500 Hours - 160L - Medium Base - 120V
Mfr # S3364
Zoro # G0964094
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1.88 in.
- Dimmable Yes
- Bulb Finish White
- Bulb Beam Angle 360
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3364
- Zoro # G0964094
- UPC # 045923033643
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.88 in. |
Max Overall Bulb Length | 4.5 in. |
Details
Item | Bulb,Incandescent,25W,F15,Medium Base |
Dimmable | Yes |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,F15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED Hl- Light Only- Red (75485)
- ELCO LIGHTING 8 CFL Horizontal Reflector" (EL821C)
- ILC Replacement for Jabsco 64046-0006 replacement light bulb lamp (64046-0006 JABSCO)
- ILC Replacement for Philips TUV Pl-l 95w/4p HO replacement light bulb lamp (TUV PL-L 95W/4P HO PHILIPS)
- SATCO 30 W R20 Incandescent - Frost - 2000 Hours - 185L - Medium Base - 130V (S2810)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- SATCO Bulb, Incandescent, 300W, PS25, Medium Base, General Service (S4960)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 130V - Teflon Shatter Proof (S6811)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3370)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (S3218)
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V (S3657)
- Satco Decorative Light Bulbs