Shop All Decorative Light Bulbs
Satco
25 W F15 Incandescent - Aurora - 1500 Hours - 165L - Medium Base - 120V
Mfr # S3365
Zoro # G0964015
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1.88 in.
- Max Overall Bulb Length 4.5 in.
- Bulb Beam Angle 360
- Voltage 120V
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3365
- Zoro # G0964015
- UPC # 045923033650
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.88 in. |
Max Overall Bulb Length | 4.5 in. |
Details
Item | Bulb,Incandescent,25W,F15,Medium Base |
Bulb Beam Angle | 360 |
Voltage | 120V |
Dimmable | Yes |
Bulb Finish | Aurora |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,F15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp (40T8DC/CL 130V LIGHT BULB / LAMP)
- RECYCLEPAK Veolia Lamp Recycling Kit, 14x10x11-1/2In (SUPPLY-068)
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V (S3866)
- ILC Replacement for Damar Mp100w/u/uvp/med/ps/4k replacement light bulb lamp (MP100W/U/UVP/MED/PS/4K DAMAR)
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator, 2PK (S4717)
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- SATCO 75 W BR30 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3228)
- SATCO 10 W G12 1/2 Pear Incandescent - Clear - 1500 Hours - 60L - Candelabra Base - 120V (S3844)
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- Satco Decorative Light Bulbs