Shop All Decorative Light Bulbs
Satco
25 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V
Mfr # S3366
Zoro # G0963997
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Light Bulb Dia. 1.88 in.
- Dimmable Yes
- Voltage 120V
- Max Overall Bulb Length 4.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3366
- Zoro # G0963997
- UPC # 045923033667
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.88 in. |
Max Overall Bulb Length | 4.5 in. |
Details
Item | Bulb,Incandescent,25W,F15,Medium Base |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Voltage | 120V |
Bulb Finish | Amber |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,F15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WTA 05-0341 replacement light bulb lamp (05-0341 WTA)
- MAGLITE Mag-Lite 459-SP2P01H Mini Pro Flashlight; 2 Aa; Black (459-SP2P01H)
- ILC Replacement for LIGHT BULB / LAMP MH175/U (MH175/U LIGHT BULB / LAMP)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 208-480V (CL-65W8H-55K-E39)
- SATCO 25 W F10 Incandescent - Aurora - 1500 Hours - 190L - Candelabra Base - 120V (S3373)
- SATCO 75 W BR30 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3227)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- SATCO 2.4 W miniature - T2 1/2 - 10000 Hours - Miniature Bayonet Base - 130V (S7762)
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V (S4998)
- BANSHEE Marine Battery Replaces Optima D31M 8052-161 SC31DM (31M-Banshee)
- Satco Decorative Light Bulbs