Shop All Decorative Light Bulbs
Satco
25 W F10 Incandescent - Amber - 1500 Hours - Candelabra Base - 120V
Mfr # S3374
Zoro # G0963954
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Beam Angle 360
- Light Bulb Dia. 1.25 in.
- Max Overall Bulb Length 3.63 in.
- Bulb Finish Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3374
- Zoro # G0963954
- UPC # 045923033742
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in. |
Max Overall Bulb Length | 3.63 in. |
Details
Item | Bulb,Incandescent,25W,F10,Candelabra Bas |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | Amber |
Voltage | 120V |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,F10,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING 4-LAMP LAY-IN TROFFER 32W FLUORESCENT 120V-AC LIGHT FIXTURE (2GT8 4 32 A12 120 1/4 GESB PWS1836 LP735)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1)
- SUNSHINE LIGHTING Sunlite® F17T8/SP841 17W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White (30125-SU)
- SATCO 40 W R14 Stubby Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3602)
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- SATCO 25 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 232L - Candelabra Base - 120V (S3244)
- SATCO 11 W S14 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 130V (S3962)
- SATCO 25 W G18 1/2 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3887)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AED3)
- Satco Decorative Light Bulbs