Shop All Decorative Light Bulbs
Satco
25 W CA9 1/2 Incandescent - Clear - 2500 Hours - 212L - Candelabra Base - 120V
Mfr # S4465
Zoro # G0964006
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1.19 in.
- Dimmable Yes
- Voltage 120V
- Bulb Beam Angle 360
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4465
- Zoro # G0964006
- UPC # 045923044656
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.19 in. |
Max Overall Bulb Length | 3.94 in. |
Details
Item | Bulb,Incandescent,25W,CA9 1/2,Candelabra |
Dimmable | Yes |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,CA9 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEON KNIGHT Neon Cactus Light (NS1906026)
- CLORE AUTOMOTIVE $MANTIS LED COB WORK LIGHT (JSLNCMINI)
- ILC Replacement for GE General Electric G.E 6g1085 (6G1085 GE GENERAL ELECTRIC G.E)
- MAXIM 1.5 Watt LED G4 Base COB 12 Volt 3000 Kelvin Bulb (BL1-5G4CLCOB12V30)
- SATCO 15 W T6 Incandescent - Clear - 2000 Hours - 90L - Candelabra Base - 145V (20)
- SATCO 3 W BA9 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3659)
- SATCO 20 W miniature - R12 - 300 Hours - Bayonet Single Contact Base - 13V (S3618)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V (S3608)
- SATCO 50 W R20 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3201)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- SATCO 25 W T8 Incandescent - Clear - 2500 Hours - 190L - DC Bay Base - 130V - Carded (S4721)
- Satco Decorative Light Bulbs