Shop All Decorative Light Bulbs
Satco
25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V
Mfr # S3278
Zoro # G0963884
Sold in multiples of 12 for $8.04
$8.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1 in.
- Voltage 120V
- Bulb Beam Angle 360
- Bulb Finish Frost
- Max Overall Bulb Length 3.63 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3278
- Zoro # G0963884
- UPC # 045923032783
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1 in. |
Max Overall Bulb Length | 3.63 in. |
Details
Item | Bulb,Incandescent,25W,CA8,Candelabra Bas |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Finish | Frost |
Dimmable | Yes |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,CA8,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5W G25 LED Silver crown Medium 2700K 430Ls 120V (S9828)
- COOPER LIGHTING Surface Mt Sw 4"W Led 8W (BLD406930WHR)
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Orange Hands Free Light (91644)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- SATCO 400 W G30 Incandescent - Clear - 2000 Hours - 6000L - Medium Base - 120V (S7005)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- SATCO 40 W T14 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2417)
- SATCO 100 W G40 Incandescent - Gloss White - 4000 Hours - 1050L - Medium Base - 120V (S3003)
- Satco Decorative Light Bulbs