Shop All Decorative Light Bulbs
Satco
25 W CA8 Incandescent - Clear - 3000 Hours - 100L - Candelabra Base - 120V
Mfr # S2418
Zoro # G0963988
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1 in.
- Bulb Beam Angle 360
- Voltage 120V
- Max Overall Bulb Length 5 in.
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S2418
- Zoro # G0963988
- UPC # 045923024184
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1 in. |
Max Overall Bulb Length | 5 in. |
Details
Item | Bulb,Incandescent,25W,CA8,Candelabra Bas |
Bulb Beam Angle | 360 |
Voltage | 120V |
Dimmable | Yes |
Bulb Finish | Clear |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,CA8,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Utilitech 293610 replacement light bulb lamp (293610 UTILITECH)
- SYLVANIA 250W HPS 120/277/347V-AC BALLAST (LU250/TRI)
- SATCO 6.5W PAR20 LED - Amber - 40 Degree Beam - E26 Base - 120V - Turtle (S39188)
- ILC Replacement for Howard M0400-81c-211-k (M0400-81C-211-K HOWARD)
- SATCO Bulb, Incandescent, 25W, A15, Medium Base, General Service (S3815)
- SATCO 25 W G18 1/2 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3887)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V (S4999)
- SATCO 40 W T8 Incandescent - Clear - 2000 Hours - 265L - Medium Base - 130V (S2977)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V - Carded (S4719)
- SATCO 375 W BR40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V - Shatter Proof (S7012)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-2PK)
- Satco Decorative Light Bulbs