Shop All Incandescent Light Bulbs
Satco
25 W CA8 Decorative Incandescent Bulb E12 (Candelabra) Warm White 2 pk
Mfr # S3774
Zoro # G306432137
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape CA8
- Bulb Base Type E12; Candelabra
- Watts 25W
- Lighting Technology Incandescent
- Bulb Color Temp. Warm White; 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3774
- Zoro # G306432137
- UPC # 45923037740
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | CA8 |
Bulb Base Type | E12; Candelabra |
Watts | 25W |
Lighting Technology | Incandescent |
Bulb Color Temp. | Warm White; 2700K |
Dimmable | Yes-Dimmable |
Bulb Finish | Clear |
Bulb Amps | 0.208A |
Lamp Filament | CC-2V |
Product Type | Candle |
Beam Spread | 360 Degrees |
Color Rendering Index | 100 |
Features | Lensed Lamp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC LED Spotlight, Workhorse, 6AA (ROVDIYSP6AA1)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- SATCO 60 Watt A19 Incandescent Bulb - Yellow - 2000 Average Rated Hours - Medium base - 130 Volt, 2PK (S3938)
- SATCO 250W RED R40 Heat Lamp (S4998)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3611)
- SATCO 250W RED R40 Heat Lamp (S4998)
- SATCO 25 W CA10 Decorative Incandescent Bulb E26 (Medium) Soft White 2 pk (S3764)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- GLOBE ELECTRIC Crystalina Bulb (84637)
- Satco Incandescent Light Bulbs