Shop All Decorative Light Bulbs
Satco
25 W CA10 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V
Mfr # A3664
Zoro # G0963979
Sold in multiples of 14 for $8.68
$8.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Voltage 130V
- Light Bulb Dia. 1.25 in.
- Dimmable Yes
- Max Overall Bulb Length 4.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # A3664
- Zoro # G0963979
- UPC # 045923036644
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in. |
Max Overall Bulb Length | 4.25 in. |
Details
Item | Bulb,Incandescent,25W,CA10,Medium Base |
Bulb Beam Angle | 360 |
Voltage | 130V |
Dimmable | Yes |
Bulb Finish | Clear |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,CA10,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 31W, 120V (16X953)
- ILC Replacement for Osram Sylvania 64611 HLX replacement light bulb lamp (64611 HLX OSRAM SYLVANIA)
- ILC Replacement for Leviton 910-200 (910-200 LEVITON)
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3297)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- SATCO 11 W S14 Incandescent - Frost - 2500 Hours - 65L - Medium Base - 130V (S3966)
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- LUMAPRO LUMAPRO 5W, G3 1/2 Miniature Incandescent Light Bulb (356-1PK)
- Satco Decorative Light Bulbs