Shop All Decorative Light Bulbs
Satco
25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V
Mfr # S3869
Zoro # G0964033
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 4.25 in.
- Bulb Beam Angle 360
- Dimmable Yes
- Voltage 12V
- Light Bulb Dia. 1.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3869
- Zoro # G0964033
- UPC # 045923038693
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.25 in. |
Light Bulb Dia. | 1.25 in. |
Details
Item | Bulb,Incandescent,25W,CA10,Medium Base |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Voltage | 12V |
Bulb Finish | Clear |
Bulb Amps | 2.083A |
Description
Bulb,Incandescent,25W,CA10,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20576 replacement light bulb lamp (20576 SYLVANIA)
- ILC Replacement for Patio Guard D-1555 replacement light bulb lamp (D-1555 PATIO GUARD)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- ILC Replacement for Sandmar Bba-1 replacement light bulb lamp, 2PK (BBA-1 SANDMAR)
- SATCO 20 W miniature - R12 - 300 Hours - Bayonet Single Contact Base - 13V (S3618)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V (S3231)
- SATCO 60 W ST19 Incandescent - Clear - 3000 Hours - 240L - Medium Base - 120V (S2423)
- SATCO 35 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 12.8V (S4307)
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- Satco Decorative Light Bulbs