Shop All Decorative Light Bulbs
Satco
25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Candelabra Base - 12V
Mfr # S3868
Zoro # G0963796
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Voltage 12V
- Max Overall Bulb Length 4.25 in.
- Bulb Finish Clear
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3868
- Zoro # G0963796
- UPC # 045923038686
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.25 in. |
Light Bulb Dia. | 1.25 in. |
Details
Item | Bulb,Incandescent,25W,CA10,Candelabra Ba |
Dimmable | Yes |
Voltage | 12V |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Product Type | Bulb,Incandescent,25W,CA10,Candelabra Ba |
Bulb Amps | 2.083A |
Description
Bulb,Incandescent,25W,CA10,Candelabra Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Traditional Mini Banker's Lamp with Glass Shade, Black (LT3057-BLK)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- ILC Replacement for Damar 24057b replacement light bulb lamp (24057B DAMAR)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V - 2-Pack (S3773)
- SATCO Incandescent Lamp, S11 Bulb Shape, 370 lm (S3629)
- SATCO Bulb, Incandescent, 25W, T8, Candelabra Base, Sign & Indicator, 10PK (S3907)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 130V - Teflon Shatter Proof (S6811)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- SATCO 75 W BR30 Incandescent - Red - 2000 Hours - Medium Base - 130V (S3240)
- SATCO Incandescent Lamp, C7 Bulb Shape, 35 lm (S3691)
- Satco Decorative Light Bulbs