Shop All Incandescent Light Bulbs
Satco
25 W CA10 Decorative Incandescent Bulb E26 (Medium) Soft White 2 pk
Mfr # S3764
Zoro # G006432116
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape CA10
- Bulb Base Type E26 Medium
- Watts 25W
- Lumens 210L
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3764
- Zoro # G006432116
- UPC # 45923037641
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | CA10 |
Bulb Base Type | E26 Medium |
Watts | 25W |
Lumens | 210L |
Lighting Technology | Incandescent |
Voltage | 120V |
Bulb Color Temp. | Warm White, 2700K |
Dimmable | Yes-Dimmable |
Average Bulb Life | 1500 |
Standards | CSAus |
Bulb Finish | Clear |
Bulb Amps | 0.208A |
Product Type | Candle |
Color Rendering Index | 100 |
Features | Lensed Lamp |
Beam Spread | 360 Degrees |
Lamp Filament | CC-2V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F20t12/30u replacement light bulb lamp (F20T12/30U LIGHT BULB / LAMP)
- ILC Replacement for Halco Lu100/med/eco replacement light bulb lamp (LU100/MED/ECO HALCO)
- SCORPION MASTER Scorpion 14 LED Black/Purple LED UV Flashlight AAA Battery (302479)
- NITE IZE Rechargeable LED Glow Stick (RGSR-07S-R3)
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator (S3900)
- SATCO 250W RED R40 Heat Lamp (S4998)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (S3773)
- SATCO Bulb, Incandescent, 75W, A21, Medium Base, General Service (S5012)
- SATCO 15 W A15 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk (S3949)
- SATCO 60 Watt A19 Incandescent Bulb - Yellow - 2000 Average Rated Hours - Medium base - 130 Volt, 2PK (S3938)
- ILB GOLD Incandescent Globe Bulb, Replacement For Westinghouse 36944 (36944)
- Satco Incandescent Light Bulbs