Shop All Decorative Light Bulbs
Satco
25 W C15 Incandescent - Spun White - 4000 Hours - 160L - Medium Base - 120V
Mfr # S3413
Zoro # G0963753
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Voltage 120V
- Bulb Finish Spun White
- Dimmable Yes
- Max Overall Bulb Length 4.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3413
- Zoro # G0963753
- UPC # 045923034138
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.5 in. |
Light Bulb Dia. | 1.88 in. |
Details
Item | Bulb,Incandescent,25W,C15,Medium Base |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Finish | Spun White |
Dimmable | Yes |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,C15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD LED Fixture, Replacement For Feit Electric, LEDrsq4/930 (LEDRSQ4/930)
- ILC Replacement for Pentair Pg2000 replacement light bulb lamp (PG2000 PENTAIR)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-SC1250-56-VDIM-W1-CP)
- ILC Replacement for Olec L1252 replacement light bulb lamp (L1252 OLEC)
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- SATCO 20 W T6 1/2 Incandescent - Frost - 1500 Hours - 140L - Intermediate Base - 130V (S3281)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3605)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V (S3277)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- SATCO 3 W CA5 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3661)
- Satco Decorative Light Bulbs