Shop All Decorative Light Bulbs
Satco
25 W C11 Incandescent - Spun White - 4000 Hours - 160L - Candelabra Base - 120V
Mfr # S3403
Zoro # G0963839
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 4 in.
- Light Bulb Dia. 1.38 in.
- Voltage 120V
- Bulb Beam Angle 360
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3403
- Zoro # G0963839
- UPC # 045923034039
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4 in. |
Light Bulb Dia. | 1.38 in. |
Details
Item | Bulb,Incandescent,25W,C11,Candelabra Bas |
Voltage | 120V |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Finish | Spun White |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,C11,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 10.5 W, Compact LED Bulb, White, Tube, 2700K Temp. Frosted, Dimmable (10.5PL-C/T LED/26V-2700 IF 4P 10/1)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- ILC Replacement For EIKO, CDR5C840KU (CDR-5C-840K-U)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16CO)
- SATCO 10 W G8 Incandescent - Gloss White - 1500 Hours - 50L - Candelabra Base - 120V (S3864)
- SATCO 25 W F15 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3363)
- SATCO 100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4753)
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator, 2PK (S4717)
- SATCO 25 W B11 Incandescent - White - 2500 Hours - 160L - Medium Base - 130V (A3637)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 120V (S7940)
- Satco Decorative Light Bulbs