Shop All Decorative Light Bulbs
Satco
25 W C11 Incandescent - Spun Amber - 4000 Hours - Candelabra Base - 120V - Carded
Mfr # S2706
Zoro # G0963814
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 1.38 in.
- Bulb Beam Angle 360
- Voltage 120V
- Dimmable Yes
- Max Overall Bulb Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S2706
- Zoro # G0963814
- UPC # 045923027062
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in. |
Max Overall Bulb Length | 4 in. |
Details
Item | Bulb,Incandescent,25W,C11,Candelabra Bas |
Bulb Beam Angle | 360 |
Voltage | 120V |
Dimmable | Yes |
Bulb Finish | Spun Amber |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,C11,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 1600 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-T V2.0)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/841/ECO)
- ILC Replacement for Sylvania 200a23/rs 130v replacement light bulb lamp (200A23/RS 130V SYLVANIA)
- ILC Replacement for Advance H-1b13-tp-w (H-1B13-TP-W ADVANCE)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Mini Wedge Base - 28V (S7702)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3370)
- SATCO 25 W B10 Incandescent - Clear - 1000 Hours - 200L - Candelabra Base - 220V (S3386)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V (S3866)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- ILC Replacement for Durotest 4055 replacement light bulb lamp (4055 DUROTEST)
- Satco Decorative Light Bulbs