Shop All Incandescent Light Bulbs
Satco
25 W BA9.5 Decorative Incandescent Bulb E12 (Candelabra) Soft White 2 pk
Mfr # S3785
Zoro # G306432243
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BA9.5
- Bulb Base Type E12; Candelabra
- Watts 25W
- Lighting Technology Incandescent
- Bulb Color Temp. Warm White; 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3785
- Zoro # G306432243
- UPC # 45923037856
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | BA9.5 |
Bulb Base Type | E12; Candelabra |
Watts | 25W |
Lighting Technology | Incandescent |
Bulb Color Temp. | Warm White; 2700K |
Dimmable | Yes-Dimmable |
Bulb Amps | 0.208A |
Bulb Finish | Frost |
Lamp Filament | CC-2V |
Color Rendering Index | 100 |
Product Type | Candle |
Features | Lensed Lamp |
Beam Spread | 360 Degrees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight 61304 ProTac HL 635 Lumen CR123A High Lumen Headlamp (61304)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- ILC Replacement for Damar 26568a replacement light bulb lamp (26568A DAMAR)
- SATCO Bulb, Incandescent, 25W, T8, Bayonet Double Contact Base, Sign & Indicator (S3909)
- SATCO 25 W A19 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk (S6050)
- SATCO 5 W C7 Decorative Incandescent Bulb E12 (Candelabra) Warm White 2 pk (S4520)
- SATCO Bulb, Incandescent, 10W, C7, Candelabra Base, Night Lights & Holiday (S3903)
- SATCO 60 Watt A19 Incandescent Bulb - Yellow - 2000 Average Rated Hours - Medium base - 130 Volt, 2PK (S3938)
- SATCO 40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack (S3859)
- ILC Replacement for Satco 40g14/w E14 replacement light bulb lamp (40G14/W E14 SATCO)
- Satco Incandescent Light Bulbs