Shop All Decorative Light Bulbs
Satco
25 W BA9 1/2 Incandescent - Gloss White - 2500 Hours - 163L - Candelabra Base - 130V
Mfr # A3688
Zoro # G0963708
Sold in multiples of 14 for $8.12
$8.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Finish Gloss White
- Light Bulb Dia. 1.19 in.
- Bulb Beam Angle 360
- Voltage 130V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # A3688
- Zoro # G0963708
- UPC # 045923036880
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.19 in. |
Max Overall Bulb Length | 3.5 in. |
Details
Item | Bulb,Incandescent,25W,BA9 1/2,Candelabra |
Dimmable | Yes |
Bulb Finish | Gloss White |
Bulb Beam Angle | 360 |
Voltage | 130V |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,BA9 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (78914)
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-Y001)
- ILC Replacement For ULTRAVATION, ASIH1003 (AS-IH-1003)
- ILC Replacement for Osram Sylvania 64628 replacement light bulb lamp (64628 OSRAM SYLVANIA)
- SATCO 8 W miniature - T2 1/2 - 500 Hours - Bi Pin G4 Base - 12.8V (S7157)
- SATCO 40 W G40 Incandescent - Clear - 4000 Hours - 300L - Medium Base - 120V (S3011)
- SATCO 35 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 12.8V (S4307)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- SATCO 11 W S14 Incandescent - Frost - 2500 Hours - 65L - Medium Base - 130V (S3966)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack (S3727)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- Satco Decorative Light Bulbs