Shop All Decorative Light Bulbs
Satco
25 W BA9 1/2 Incandescent - Frost - 2500 Hours - 193L - Candelabra Base - 130V
Mfr # A3685
Zoro # G0963735
product price: $0.55
/ea
Sold in multiples of 14 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Max Overall Bulb Length 3.5 in.
- Bulb Beam Angle 360
- Light Bulb Dia. 1.19 in.
- Bulb Finish Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # A3685
- Zoro # G0963735
- UPC # 045923036859
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.5 in. |
Light Bulb Dia. | 1.19 in. |
Details
Item | Bulb,Incandescent,25W,BA9 1/2,Candelabra |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | Frost |
Voltage | 130V |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,BA9 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Mcp150/par38/u/830/fl/eco PB replacement light bulb lamp (MCP150/PAR38/U/830/FL/ECO PB SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP OS 64496 ECO 230V, OS 64496 ECO 230V (OS 64496 ECO (230V))
- K-TOOL INTERNATIONAL 200-700 Lumen Work Light (KTIXD52484)
- RAYOVAC Brite Essentials 3 Lm. 1AAA Aluminum Penlight (BEPN1AAA-BTA)
- SATCO 60 W ST19 Incandescent - Clear - 3000 Hours - 240L - Medium Base - 120V (S2423)
- SATCO 15 W BA9 1/2 Incandescent - Frost - 1500 Hours - 114L - Candelabra Base - 120V (S3291)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- SATCO Incandescent Lamp, C7 Bulb Shape, 35 lm (S3691)
- SATCO 10 W S11 Incandescent - Frost - 1500 Hours - 80L - Intermediate Base - 120V (S3622)
- SATCO 25 W B11 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3631)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEDB)
- Satco Decorative Light Bulbs