Shop All Decorative Light Bulbs
Satco
25 W B8 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 130V
Mfr # S3346
Zoro # G0963638
product price: $0.59
/ea
Sold in multiples of 14 for $8.26
$8.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Light Bulb Dia. 1 in.
- Watts 25 W
- Bulb Beam Angle 360
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3346
- Zoro # G0963638
- UPC # 045923033469
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1 in. |
Max Overall Bulb Length | 3 in. |
Details
Item | Incandescent Bulb |
Bulb Finish | Clear |
Watts | 25 W |
Bulb Beam Angle | 360 |
Dimmable | No |
Bulb Shape | B8 |
Voltage | 130V |
Product Type | Bulb,Incandescent,25W,B8,Candelabra Base |
Bulb Amps | 0.192A |
Description
Incandescent Bulb, Bulb Shape B8, Watts 25 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- EVERLIGHTS Battery Recycling Kit, 8-1/2 in. W (9000070)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- ILC Replacement for Westinghouse Mh100/u/m90/e/med replacement light bulb lamp (MH100/U/M90/E/MED WESTINGHOUSE)
- SATCO 0.56 W miniature - TL-3 - 5 Hours - Miniature Screw Base - 2.25V - 2-Pack (S7703)
- SATCO Incandescent Lamp, S11 Bulb Shape, 370 lm (S3629)
- SATCO 25 W CA10 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V - 2-Pack (S3767)
- SATCO 25 W CA8 Incandescent - Clear - 3000 Hours - 100L - Candelabra Base - 120V (S2418)
- SATCO 2.66 W miniature - T3 1/4 - 4000 Hours - Mini Wedge Base - 14V (S6914)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2414)
- HEATHCO Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black (HZ-4192-BK-A)
- Satco Decorative Light Bulbs