Shop All Decorative Light Bulbs
Satco
25 W B11 Incandescent - White - 2500 Hours - 160L - Medium Base - 130V
Mfr # A3637
Zoro # G0963586
product price: $0.61
/ea
Sold in multiples of 13 for $7.93
$7.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130V
- Light Bulb Dia. 1.38 in.
- Max Overall Bulb Length 3.88 in.
- Dimmable Yes
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # A3637
- Zoro # G0963586
- UPC # 045923036378
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in. |
Max Overall Bulb Length | 3.88 in. |
Details
Item | Bulb,Incandescent,25W,B11,Medium Base |
Voltage | 130V |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,B11,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf13ds/827/eco/rp/1 replacement light bulb lamp (CF13DS/827/ECO/RP/1 SYLVANIA)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12452)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44792-71)
- J.W. SPEAKER Flood Light, Adjustable Mount, 2400 lm (832)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- SATCO 60 W C15 Incandescent - Clear - 8000 Hours - Medium Base - 240V - Shatter Proof (S4536)
- SATCO 75 W BR30 Incandescent - Red - 2000 Hours - Medium Base - 130V (S3240)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V (S3623)
- SATCO Bulb, Incandescent, 25W, T8, Intermediate Base, Sign & Indicator (S4720)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V (S3821)
- LUMAPRO Miniature Halogen Bulb, 230 lm, 5.0W, Clear (JC20LED-1PK)
- Satco Decorative Light Bulbs