Shop All Decorative Light Bulbs
Satco
25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V
Mfr # A3634
Zoro # G0963613
Sold in multiples of 14 for $8.26
$8.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130V
- Max Overall Bulb Length 3.88 in.
- Light Bulb Dia. 1.38 in.
- Dimmable Yes
- Bulb Finish Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # A3634
- Zoro # G0963613
- UPC # 045923036347
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.88 in. |
Light Bulb Dia. | 1.38 in. |
Details
Item | Bulb,Incandescent,25W,B11,Medium Base |
Voltage | 130V |
Dimmable | Yes |
Bulb Finish | Frost |
Bulb Beam Angle | 360 |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,B11,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Handheld, Black, Al, LED (WT25R)
- ILC Replacement For PHILIPS PLL 36W104P (PL-L 36W/10/4P)
- NIGHTSTICK Intrinsically Safe Angle Light (XPP-5566GX)
- ACCESS LIGHTING Sherry, Glass Shade, Opal Glass (969ST-OPL)
- SATCO 60 W C15 Incandescent - Clear - 8000 Hours - Medium Base - 240V - Shatter Proof (S4536)
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- SATCO 25 W R14 Stubby Incandescent - Clear - 1500 Hours - 135L - Medium Base - 120V (S3601)
- SATCO 30 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 6.2V (S4323)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, General Service (S3955)
- SATCO 60 W T9 Incandescent - Clear - 3000 Hours - 230L - Medium Base - 120V (S2422)
- Satco Decorative Light Bulbs