Shop All Decorative Light Bulbs
Satco
25 W B11 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V - 2-Pack
Mfr # S3734
Zoro # G0963629
product price: $1.25
/pk 2, $0.63/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Light Bulb Dia. 1.38 in.
- Max Overall Bulb Length 3.88 in.
- Bulb Beam Angle 360
- Bulb Finish Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3734
- Zoro # G0963629
- UPC # 045923037344
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in. |
Max Overall Bulb Length | 3.88 in. |
Details
Item | Bulb,Incandescent,25W,B11,Medium Ba,Package Quantity 2 |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Finish | Frost |
Dimmable | Yes |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,B11,Medium Ba,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE WH LED ED28 DL 200W 1PK (5234100)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- FEIT ELECTRIC Bulb Linear Led 4K T8/12 4Ft (T48/840/LEDG2)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7.5" H (20004GT)
- SATCO 25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V (A3674)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack (S3791)
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 120V (S4428)
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- SATCO 15 W F10 Incandescent - White - 1500 Hours - 90L - Candelabra Base - 120V (S3361)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V - Carded (S2716)
- Satco Decorative Light Bulbs