Shop All Incandescent Light Bulbs
Satco
25 W B11 Decorative Incandescent Bulb E26 (Medium) Soft White 2 pk
Mfr # S3731
Zoro # G406432006
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B11
- Bulb Base Type E26 Medium
- Watts 25W
- Lighting Technology Incandescent
- Bulb Color Temp. Warm White; 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3731
- Zoro # G406432006
- UPC # 45923037313
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | B11 |
Bulb Base Type | E26 Medium |
Watts | 25W |
Lighting Technology | Incandescent |
Bulb Color Temp. | Warm White; 2700K |
Dimmable | Yes-Dimmable |
Average Bulb Life | 1500 |
Bulb Finish | Clear |
Bulb Amps | 0.208A |
Color Rendering Index | 100 |
Features | Lensed Lamp |
Product Type | Candle |
Lamp Filament | CC-2V |
Beam Spread | 360 Degrees |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 12/3, 10 Light (GL100123MPC)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21239)
- ILC Replacement for ELECTRIX 1770 (1770 ELECTRIX)
- SATCO 25W T8 Appliance Light Bulb Clear, 12PK (45923047206)
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator (S3900)
- SATCO 4 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3797)
- SATCO Bulb, Incandescent, 10W, C7, Candelabra Base, Night Lights & Holiday (S3903)
- SATCO 60 Watt A19 Incandescent Bulb - Yellow - 2000 Average Rated Hours - Medium base - 130 Volt, 2PK (S3938)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (S3773)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Lumens: 402/38 (1157-2PK)
- Satco Incandescent Light Bulbs