Shop All Decorative Light Bulbs
Satco
25 W B10 Incandescent - Clear - 1000 Hours - 200L - European Base - 220V
Mfr # S3393
Zoro # G0963446
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 3.75 in.
- Bulb Finish Clear
- Bulb Beam Angle 360
- Dimmable Yes
- Light Bulb Dia. 1.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3393
- Zoro # G0963446
- UPC # 045923033933
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.75 in. |
Light Bulb Dia. | 1.25 in. |
Details
Item | Bulb,Incandescent,25W,B10,European Base |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Voltage | 220V |
Product Type | Bulb,Incandescent,25W,B10,European Base |
Bulb Amps | 0.114A |
Description
Bulb,Incandescent,25W,B10,European Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- LUMAPRO LUMAPRO 37.5W, RP11 Miniature Incandescent Light Bulb (1195-1PK)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2PK (S2745)
- SATCO 25 W B8 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 130V (S3346)
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V (S5010)
- SATCO 75 W A19 Incandescent - Black - 480 Hours - Medium Base - 120V (S3920)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V - Carded (S2716)
- SATCO 40 W G40 Incandescent - Gloss White - 4000 Hours - 280L - Medium Base - 120V (S3001)
- FEDERAL SIGNAL FEDERAL SIGNAL 25W, T8 Miniature Incandescent Light Bulb (K149123A)
- Satco Decorative Light Bulbs