Shop All Decorative Light Bulbs
Satco
25 W A19 Incandescent - Transparent Yellow - 2000 Hours - Medium Base - 130V
Mfr # S6083
Zoro # G0963525
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 2.38 in.
- Dimmable Yes
- Bulb Finish Transparent Yellow
- Bulb Beam Angle 360
- Voltage 130V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S6083
- Zoro # G0963525
- UPC # 045923060830
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.38 in. |
Max Overall Bulb Length | 4.13 in. |
Details
Item | Bulb,Incandescent,25W,A19,Medium Base |
Dimmable | Yes |
Bulb Finish | Transparent Yellow |
Bulb Beam Angle | 360 |
Voltage | 130V |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,A19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cooper Lighting Plc-26w 6500k replacement light bulb lamp (PLC-26W 6500K COOPER LIGHTING)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- ILC Replacement for Tomar 5001 Xenon Strobe Tube Replacement Lamp (5001 XENON STROBE TUBE REPLACEMENT LAMP TOMAR)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- SATCO 40 W C11 Incandescent - Spun White - 4000 Hours - 316L - Candelabra Base - 120V (S3404)
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V - 2-Pack (S3773)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- SATCO 35 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 12.8V (S4307)
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- LUMAPRO LUMAPRO 37.5W, RP11 Miniature Incandescent Light Bulb (1195-1PK)
- Satco Decorative Light Bulbs