Shop All Decorative Light Bulbs
Satco
25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V
Mfr # S6081
Zoro # G0963473
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Transparent Green
- Light Bulb Dia. 2.38 in.
- Bulb Beam Angle 360
- Dimmable Yes
- Max Overall Bulb Length 4.13 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S6081
- Zoro # G0963473
- UPC # 045923060816
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.38 in. |
Max Overall Bulb Length | 4.13 in. |
Details
Item | Bulb,Incandescent,25W,A19,Medium Base |
Bulb Finish | Transparent Green |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Voltage | 130V |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,A19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3605)
- FOXFURY LIGHTING SOLUTIONS Headlamp/Helmet Light, Command Tilt (420-T09)
- ILC Thermo Fisher Scientific Barnstead Smart2pure Quartz Sleeve light bulb lamp (BARNSTEAD SMART2PURE QUARTZ SLEEVE THERMO FISHER)
- ILC Replacement for LED 328 replacement light bulb lamp (328 LED)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Intermediate Base - 120V - Carded (S4701)
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- SATCO 60 W T8 Incandescent - Clear - 2000 Hours - 425L - Medium Base - 130V (S2978)
- SATCO 75 W A19 Incandescent - Black - 480 Hours - Medium Base - 120V (S3920)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- Satco Decorative Light Bulbs