Shop All Decorative Light Bulbs
Satco
25 W A19 Incandescent - Frost - 2500 Hours - 180L - Medium Base - 130V - 2/Pack
Mfr # S3950
Zoro # G0963507
product price: $1.35
/pk 2, $0.68/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Beam Angle 360
- Bulb Finish Frost
- Light Bulb Dia. 2.38 in.
- Max Overall Bulb Length 4.13 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3950
- Zoro # G0963507
- UPC # 045923039508
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.38 in. |
Max Overall Bulb Length | 4.13 in. |
Details
Item | Bulb,Incandescent,25W,A19,Medium Ba,Package Quantity 2 |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | Frost |
Voltage | 130V |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,A19,Medium Ba,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Decostar-35 replacement light bulb lamp, 2PK (DECOSTAR-35 OSRAM SYLVANIA)
- STREAMLIGHT E-Spot Upgrade Kit, Black (45845)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F20T12/CW/ECO)
- ILC Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp (CHIMNEY RANGE HOOD BULB CAVALIERE)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- SATCO 25 W T8 Incandescent - Clear - 2500 Hours - 190L - DC Bay Base - 130V - Carded (S4721)
- SATCO 25 W G30 Incandescent - Clear - 2500 Hours - 180L - Medium Base - 120V (S3651)
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V (S3273)
- SATCO 25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V (A3678)
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V (S3866)
- LUMAPRO Miniature Incandescent Bulb, 360 lm, 25W (25S11/4SC-1PK)
- Satco Decorative Light Bulbs