Shop All Decorative Light Bulbs
Satco
25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V
Mfr # S5010
Zoro # G0963333
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 4.13 in.
- Bulb Finish Frost
- Bulb Beam Angle 360
- Light Bulb Dia. 2.38 in.
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S5010
- Zoro # G0963333
- UPC # 045923050107
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.13 in. |
Light Bulb Dia. | 2.38 in. |
Details
Item | Bulb,Incandescent,25W,A19,Medium Base |
Bulb Finish | Frost |
Bulb Beam Angle | 360 |
Voltage | 12V |
Dimmable | Yes |
Bulb Amps | 2.083A |
Description
Bulb,Incandescent,25W,A19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420B)
- ILB GOLD Hid Mercury Bulb, Replacement For Donsbulbs H39Kb-175 (H39KB-175)
- DAY-BRITE CFI Wrap 3500K LED, 130.1 lm/W, 3,500 K (FSWEZ440L835-UNV)
- ILC Replacement for Osram Sylvania 18896 replacement light bulb lamp (18896 OSRAM SYLVANIA)
- SATCO 40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3818)
- SATCO Bulb, Incandescent, 15W, T6, Candelabra Base, Sign & Indicator (S4727)
- SATCO 15 W F10 Incandescent - Clear - 1500 Hours - 110L - Candelabra Base - 120V (S3360)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3253)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V (S3607)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 120V (S4428)
- Satco Decorative Light Bulbs