Shop All Decorative Light Bulbs
Satco
25 W A19 Incandescent - Clear - 3000 Hours - 100L - Medium Base - 120V
Mfr # S2411
Zoro # G0963534
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Beam Angle 360
- Light Bulb Dia. 2.38 in.
- Max Overall Bulb Length 4.5 in.
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S2411
- Zoro # G0963534
- UPC # 045923024115
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.38 in. |
Max Overall Bulb Length | 4.5 in. |
Details
Item | Bulb,Incandescent,25W,A19,Medium Base |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Voltage | 120V |
Dimmable | Yes |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,A19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Nearly Invincible 250 Lumen Tactical Flashlight (LA-250NI-6/12)
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V (LM1006MB-A)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- BELL + HOWELL Swivel Solar Powered 3 W LED Deck Light 4 pk (7846)
- SATCO Incandescent Lamp, C7 Bulb Shape, 35 lm (S3691)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack (S3791)
- SATCO 50 W R20 Incandescent - Red - 2000 Hours - Medium Base - 130V (S3200)
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- SATCO 40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4981)
- SATCO Bulb, Incandescent, 60W, G25, Medium Base, Globe Light (S3862)
- ILC Replacement for Sylvania 40c15c/am/sg/bl/1/6 120v replacement light bulb lamp, 25PK (40C15C/AM/SG/BL/1/6 120V SYLVANIA)
- Satco Decorative Light Bulbs