Shop All Decorative Light Bulbs
Satco
25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack
Mfr # S6040
Zoro # G0963385
product price: $0.64
/pk 2, $0.32/ea
Sold in multiples of 13 for $8.32
$8.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max Overall Bulb Length 4.13 in.
- Dimmable Yes
- Bulb Beam Angle 360
- Light Bulb Dia. 2.38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S6040
- Zoro # G0963385
- UPC # 045923060403
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.13 in. |
Light Bulb Dia. | 2.38 in. |
Details
Item | Bulb,Incandescent,25W,A19,Medium Ba,Package Quantity 2 |
Voltage | 120V |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Product Type | Bulb,Incandescent,25W,A19,Medium Ba,Package Quantity 2 |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,A19,Medium Ba,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- ILC Replacement for Hitachi Fl10w-b replacement light bulb lamp (FL10W-B HITACHI)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- ILC Replacement for Howard M2/110rs-120 (M2/110RS-120 HOWARD)
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V - 2-Pack (S3731)
- SATCO 7.5 W CA5 Incandescent - Yellow - 1500 Hours - 35L - Candelabra Base - 120V (S3243)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - Medium Base - 120V - Carded (S4705)
- SATCO Bulb, Incandescent, 15W, T7, Intermediate Base, Sign & Indicator (S4722)
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- NOMA INLITEN Noma Inliten 11220-88 Mini LED Replacement Bulb; 5 Pack (151296)
- Satco Decorative Light Bulbs