Shop All Decorative Light Bulbs
Satco
25 W A19 Incandescent - Ceramic Red - 1000 Hours - 15L - Medium Base - 130V
Mfr # S6090
Zoro # G0963394
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Max Overall Bulb Length 4.13 in.
- Light Bulb Dia. 2.38 in.
- Bulb Finish Ceramic Red
- Voltage 130V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S6090
- Zoro # G0963394
- UPC # 045923060908
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.13 in. |
Light Bulb Dia. | 2.38 in. |
Details
Item | Bulb,Incandescent,25W,A19,Medium Base |
Dimmable | Yes |
Bulb Finish | Ceramic Red |
Voltage | 130V |
Bulb Beam Angle | 360 |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,A19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34075-12PK)
- SATCO 40 W G12 1/2 Incandescent - Clear - 1500 Hours - 370L - Candelabra Base - 120V (S3847)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- SATCO 75 W BR30 Incandescent - Pink - 2000 Hours - Medium Base - 130V (S3213)
- SATCO 75 W BR30 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3228)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Mini Wedge Base - 28V (S7702)
- SATCO 15 W B8 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 130V (S3345)
- Satco Decorative Light Bulbs