Shop All Decorative Light Bulbs
Satco
25 W A15 Incandescent - Clear - 2500 Hours - 150L - Medium Base - 130V
Mfr # S3814
Zoro # G0963315
product price: $0.92
/ea
Sold in multiples of 9 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Light Bulb Dia. 1.88 in.
- Max Overall Bulb Length 3.5 in.
- Bulb Finish Clear
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3814
- Zoro # G0963315
- UPC # 045923038143
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.88 in. |
Max Overall Bulb Length | 3.5 in. |
Details
Item | Bulb,Incandescent,25W,A15,Medium Base |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Dimmable | Yes |
Voltage | 130V |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,A15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420W)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- WOODS PORTABLE HALOGEN WORKLIGHT 500W (L20)
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting (E989R-UPC)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2-PK (S2744)
- SATCO Bulb, Incandescent, 25W, T8, Candelabra Base, Sign & Indicator, 10PK (S3907)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3605)
- SATCO Bulb, Incandescent, 100W, A19, Med Left Hand Thread LHT Base, Type A (S6010)
- Satco Decorative Light Bulbs