Shop All LED Light Bulbs
Satco
24W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP
Mfr # S16436
Zoro # G210914002
Sold in multiples of 10 for $383.50
$383.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type Recessed Double Contact HO/VHO
- Bulb Color Temp. 4000/5000/6500K
- Bulb Technology LED
- Bulb Type Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S16436
- Zoro # G210914002
- UPC # 45923164361
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.13 in |
Length | 58 in |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | Recessed Double Contact HO/VHO |
Bulb Color Temp. | 4000/5000/6500K |
Bulb Technology | LED |
Bulb Type | Linear |
Dimmable | Non-Dimmable |
Voltage | 120-277V |
Watts | 24W |
Bulb Amps | 0.200-0.087A |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Bulb Primary Application | Indoor Lighting |
Bulb Beam Angle | 360 degrees |
Standards | RoHS ; cULus - Classified;cRUus - Recognized Component;ETLus - SANITATION RECOGNIZED COMPONENT ; FCC ; IP20 ; ETL Sanitation listed (conforms to NSF) |
Light Color | White |
For Enclosed Fixtures | Yes |
Material | Polycarbonate (PC) |
Location Rating | Damp |
Fluorescent Equivalent | 75W |
Incandescent Equivalent | 100W |
Description
SATCO-NUVO's S16436, 24-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9 Watt Dimmable Frost BR30 Medium (E26) LED Bulb - 650 Lumens, 4000K, and 90 CRI, 5PK (861933)
- SATCO 300 W PS35 Incandescent - Frost Silver Bowl - 1000 Hours - Mogul Base - 130V (S7982)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 4K Double End 200 Degree Beam (S11223)
- ILC Replacement for Uv-aire Uv-16 (UV-16 UV-AIRE)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- SATCO 12W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16433)
- SATCO 42W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16441)
- SATCO 5.5W PAR20 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22210)
- SATCO Bulb LED 6w G25 Globe Med 3000 (S9201)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 50K, 4PK (S28563)
- FEIT ELECTRIC Linear Plug & Play Daylight 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence 2 p, 10PK (T1248HO850LED2R)
- Satco LED Light Bulbs