Shop All LED Light Bulbs
Satco
24W 8 ft. T8 LED FA8 - 50K 50K Hours 3500L Type B BBP 2-End Wire DLC
Mfr # S11959
Zoro # G702174365
product price: $27.95
/ea
Sold in multiples of 10 for $279.50
$279.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type FA8
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11959
- Zoro # G702174365
- UPC # 45923119590
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 94 in |
Description
This new generation of 8-foot linear LED lamps offers a forty percent increase in energy savings. The all-glass tube has been PET coated, making the lamp shatterproof. Each bulb is suitable for use in emergency lighting when used in conjunction with the Satco EM Driver S8002.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- SATCO 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - EX39 100-277V (S28930)
- FEIT ELECTRIC 40 W ED26 LED Foldable Light 5000 lm Daylight High Lumen 1 pk (ADJ5000/485KLED)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- SATCO 26W T3 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8233)
- SATCO 36/27/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23149)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- SATCO 60- -Watt Equivalent T2 Bi Pin GU24 Base CFL Light Bulb, Warm White 1-Bulb (S8227)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread (S9176)
- SATCO 9W LED PL 2-Pin 4000K 900Ls G24d 50000 Hours 120 Deg. beam (S9856)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/930/FR/P/ND 4/1FB)
- Satco LED Light Bulbs