Shop All LED Light Bulbs
Satco
24W 8 ft. T8 LED FA8 - 35K 50K Hours 3200L Type B BBP 2-End Wire DLC
Mfr # S11957
Zoro # G002174362
product price: $36.15
/ea
Sold in multiples of 10 for $361.50
$361.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type FA8
- Bulb Color Temp. 3500K
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11957
- Zoro # G002174362
- UPC # 45923119576
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 96 In. |
Maximum Overall Length | 94 in |
Description
This new generation of 8-foot linear LED lamps offers a forty percent increase in energy savings. The all-glass tube has been PET coated, making the lamp shatterproof. Each bulb is suitable for use in emergency lighting when used in conjunction with the Satco EM Driver S8002.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 180lm (61716)
- SATCO 24W 8 ft. T8 LED FA8 - 50K 50K Hours 3500L Type B BBP 2-End Wire DLC (S11959)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3000K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11392)
- SATCO 9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39901)
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21827)
- SATCO Bulb, LED, BR30, 9W, Medium, 27K, 220 Degrees, PK 6 (S11420)
- SYLVANIA 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S6728)
- Satco LED Light Bulbs