Shop All Decorative Light Bulbs
Satco
24.24 W miniature - RP11 - 200 Hours - Bayonet Single Contact Base - 6.2V
Mfr # S3624
Zoro # G0963105
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6.2V
- Max Overall Bulb Length 2.25 in.
- Light Bulb Dia. 1.38 in.
- Dimmable No
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3624
- Zoro # G0963105
- UPC # 045923036248
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.25 in. |
Light Bulb Dia. | 1.38 in. |
Details
Item | Bulb,Incandescent,24.24W,RP11,Bayonet Si |
Voltage | 6.2V |
Dimmable | No |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Bulb Amps | 3.910A |
Description
Bulb,Incandescent,24.24W,RP11,Bayonet Si
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 100t3q/cl/mc-120v replacement light bulb lamp (100T3Q/CL/MC-120V OSRAM SYLVANIA)
- ILC Replacement for Philips 150a21/rs/tf 130v replacement light bulb lamp (150A21/RS/TF 130V PHILIPS)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Silver (LD1003-SLV)
- SATCO 400 W BR40 Incandescent - Frost - 2000 Hours - 4000L - Medium Base - 120V (S7006)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 2500 Hours - 300/225L - Medium Base - 130/120V (S3720)
- SATCO 300 W PS35 Incandescent - Clear - 2500 Hours - 3600L - Mogul Base - 130V (S4961)
- SATCO 60 W G40 Incandescent - Gloss White - 4000 Hours - 550L - Medium Base - 120V (S3002)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V (S3821)
- SATCO Satco Products S3274 25W Clear Candlebra Base With Tip Pack of 25 (45923032745)
- SATCO 25 W A19 Incandescent - Transparent Yellow - 2000 Hours - Medium Base - 130V (S6083)
- Satco Decorative Light Bulbs