Shop All Decorative Light Bulbs
Satco
2.4 W miniature - T2 1/2 - 10000 Hours - Miniature Bayonet Base - 130V
Mfr # S7762
Zoro # G0961879
product price: $45.19
/pk 10, $4.52/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Dimmable No
- Voltage 130V
- Light Bulb Dia. 0.31 in.
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7762
- Zoro # G0961879
- UPC # 045923077623
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 0.31 in. |
Max Overall Bulb Length | 1.19 in. |
Details
Item | Bulb,Incandescent,0.33W,T2 1/2,Min,Package Quantity 10 |
Bulb Finish | Clear |
Dimmable | No |
Voltage | 130V |
Bulb Beam Angle | 360 |
Bulb Amps | 0.018A |
Description
Bulb,Incandescent,0.33W,T2 1/2,Min,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus 8-c406 replacement light bulb lamp (8-C406 OLYMPUS)
- PELICAN High Visibility Yellow Led 162 lm (033250-0102-245)
- ILC Replacement for Sylvania 55114 replacement light bulb lamp (55114 SYLVANIA)
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light Kit, 5 Floodlights, 1000 Lumens, Green (XPR-5592GCX)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V - Carded (S4508)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V - Carded (S4704)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V - Carded (S4541)
- SATCO Reflector Lamp, BR40 Bulb Shape, 5500 lm (S7007)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- SATCO 25 W A19 Incandescent - Ceramic Yellow - 1000 Hours - 30L - Medium Base - 130V (S6093)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (335-10PK)
- Satco Decorative Light Bulbs