Shop All LED Strip Lights
Satco
24-Foot LED String Light Fixture with 12-S14 Lamps, Starfish IOT, RGBW
Mfr # S11290
Zoro # G505675250
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Lawful for sale in California
- Housing Finish Black
- Housing Material PVC
- Watts 12
- Length 288
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11290
- Zoro # G505675250
- UPC # 45923112904
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 288 |
Height | 7.48 |
Details
Green Certification or Other Recognition | Lawful for sale in California |
Housing Finish | Black |
Housing Material | PVC |
Watts | 12 |
Color Temperature | 2700K-5000K |
Lamp Included | Yes |
Operating Temp. Range | -20C (-4F) to a maximum of +60 (+140F) |
IP Rating | IP44 |
Lumens | 85 |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Standards | cETLus |
CRI | 80 |
Description
Satco's new Starfish-enabled SMART string light S11290 features 24 feet of beautiful, vivid LED lighting. A heavy-duty 18-gauge wire and wet location rating allow the string lights for use inside or outdoors. Create a look or enhance your atmosphere anywhere you choose. Connect up to three sets for 72 feet of light. Use the Starfish app and voice controls like Google and Alexa to create a wide range of white light from Warm to Natural or to create fantastic multicolor displays. With an endless variety of options, the choice is yours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7312-27K-G3)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- FEIT ELECTRIC LED U-BEND T8/T12 6"" 15W (T848840ABU6LED)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421500)
- Satco LED Strip Lights