Shop All LED Strip Lights
Satco
24-Foot LED String Light Fixture with 12-S14 Lamps, 2000K, White Cord
Mfr # S8038
Zoro # G305675252
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Included Yes
- Housing Material PVC
- IP Rating IP44
- CRI 80
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8038
- Zoro # G305675252
- UPC # 45923080388
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 288 |
Height | 7.48 |
Details
Lamp Included | Yes |
Housing Material | PVC |
IP Rating | IP44 |
CRI | 80 |
Dimmable | Non-Dimmable |
Housing Finish | White |
Lumens | 100 |
Operating Temp. Range | -20C (-4F) to a maximum of +60 (+140F) |
Application | Indoor and Outdoor Lighting |
Watts | 12 |
Standards | cETLus |
Color Temperature | 2200K |
Green Certification or Other Recognition | Lawful for sale in California |
Voltage | 120 |
Description
Satco's S8038 24-foot white strand LED string light is the perfect way to bring old-world charm to your home or business in a thoroughly modern design. The set features twelve energy-efficient vintage-style Edison LED light bulbs on a durable white weatherproof cord. The string light is sure to deliver style and ambiance while adding a vintage twist to your home or commercial space. Perfect for use on your deck, porch, patio, pool, and gazebos or in an outdoor cafe or even a campsite, this easy-to-install string light will make your evenings glow with charm and sophistication.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED T8 4FT , 15W , 1800 LM , 3500K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-15W-40K-F)
- ILC Replacement for Holtkotter 9250-100-dc/cl replacement light bulb lamp (9250-100-DC/CL HOLTKOTTER)
- LUMARK Cbn Bz, 60W, 5000K, 120-277V (XTOR6BRL)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- ETI CEILING LIGHT 732L 4.72in. (564211420)
- DIODE LED 200 LED Tape Light, 24V, 3500K, 16.4 ft. Spool (DI-24V-BLBSC2-35-016)
- Satco LED Strip Lights