Shop All LED Strip Lights
Satco
24-Foot LED String Light Fixture with 12-S14 Lamps, 2000K, 120 Volts, PK 2
Mfr # S8037
Zoro # G405675244
product price: $91.95
/pk 2, $45.98/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 80
- Standards cETLus
- Housing Finish Black
- Lumens 100
- Length 288
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8037
- Zoro # G405675244
- UPC # 45923080371
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 288 |
Height | 7.48 |
Details
CRI | 80 |
Standards | cETLus |
Housing Finish | Black |
Lumens | 100 |
Watts | 24 |
Housing Material | PVC |
Operating Temp. Range | -20C (-4F) to a maximum of +60 (+140F) |
Lamp Included | Yes |
Voltage | 120 |
Dimmable | Non-Dimmable |
Color Temperature | 2200K |
IP Rating | IP44 |
Green Certification or Other Recognition | Lawful for sale in California |
Description
Satco's S8037 is a convenient two-pack of 24-foot LED string lights and is the perfect way to bring old-world charm to your home or business in a thoroughly modern design. Each of the two strands features 12 energy-efficient vintage-style Edison LED light bulbs on a durable weatherproof cord. The string lights are sure to deliver style and ambiance, adding a vintage twist to your home or commercial space. The lights are perfect for use on your deck, porch, patio, pool, and gazebo. Perhaps an outdoor cafe or campsite? These easy-to-install string lights will make your evenings glow with charm and sophistication.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF PULL CHAIN ANT BR 12"" (60311)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MPR400/VBU/XHO/PA)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet & Charging Dock (550 Lumens) (2128-22)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- ELCO LIGHTING Aluminum Channel Lens (EUDL35)
- Satco LED Strip Lights